Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TRIOMATE ASY V14P L=4.064 LDFR 6-487509-3

TRIOMATE ASY V14P L=4.064 LDFR (Discontinued)

  • Mfr # 6-487509-3
  • Zoro # G601068840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-487509-3
Zoro #
G601068840
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Finish
Bright Tin Plated
Number of Rows
1
Contact Type
Socket
Terminal Type
Through Hole - Solder
Number of Contacts
14
Flammability Rating
UL 94 V-0
Connector Type
Trio-Mate
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.