Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TS14-RVS TRAY 2134033-1

TS14-RVS TRAY (Discontinued)

  • Mfr # 2134033-1
  • Zoro # G901068243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134033-1
Zoro #
G901068243
UPC #
-
Country of Origin
Japan

Dimensions

Length
25.85 mm
Height
1.07 in

Details

Type
Shell
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.