Zoro Homepage
This item is Discontinued.
Te Connectivity TSB100004DS=EUROPA TM BLK 12MM 1776302-4

TSB100004DS=EUROPA TM BLK 12MM (Discontinued)

  • Mfr # 1776302-4
  • Zoro # G300983765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776302-4
Zoro #
G300983765
UPC #
-
Country of Origin
Germany

Dimensions

Length
43.5 mm
Screw Size
M3.5

Details

Color
Natural
Mounting Ears
Without
Connector Mounting Type
Panel
Number of Levels
1
Current Rating (Max)
40 A
Current Rating
40 A
Number of Rows
1
Screw Plating Material
Zinc Chromate
Centerline (Pitch)
.472 in
Screw Plating Finish
Bright
UL Flammability Rating
UL 94V-2
Number of Positions
4
Screw Material
Steel
Housing Material
Polyamide 6
Product Type
Barrier Strip
Terminal Plating Material
Tin
Terminal Material
Brass
Mounting Insert
Without
Wire Range
22 to 10 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.