Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB100005DS=EUROPA TM BLK 12MM 1776302-5

TSB100005DS=EUROPA TM BLK 12MM (Discontinued)

  • Mfr # 1776302-5
  • Zoro # G500983886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776302-5
Zoro #
G500983886
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M3.5

Details

Color
Natural
Number of Rows
1
Current Rating (Max)
40 A
Terminal Plating Material
Tin
Centerline (Pitch)
.472 in
Mounting Insert
Without
UL Flammability Rating
UL 94V-2
Number of Positions
5
Connector Mounting Type
Panel
Terminal Material
Brass
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Screw Plating Finish
Bright
Number of Levels
1
Wire Range
22 to 10 AWG
Current Rating
40 A
Housing Material
Polyamide 6
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.