Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB100012DSHT=EUROPA T-BL 12MM 1-1776304-2

TSB100012DSHT=EUROPA T-BL 12MM (Discontinued)

  • Mfr # 1-1776304-2
  • Zoro # G500982858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776304-2
Zoro #
G500982858
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3.5

Details

Color
Brown
Current Rating (Max)
40 A
Number of Levels
1
Number of Rows
1
Connector Mounting Type
Panel
Operating Temperature Range
-50 to 160°C
Wire Range
24 to 10 AWG
UL Flammability Rating
UL 94V-0
Product Type
Barrier Strip
Number of Positions
12
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Terminal Plating Material
Tin
Mounting Insert
Without
Current Rating
40 A
Terminal Material
Brass
Mounting Ears
Without
Screw Plating Finish
Bright
Housing Material
Polyamide 6
Centerline (Pitch)
.472 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.