Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB200001DS=EUROPA T-BL 14.5MM 1776313-1

TSB200001DS=EUROPA T-BL 14.5MM (Discontinued)

  • Mfr # 1776313-1
  • Zoro # G400984129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776313-1
Zoro #
G400984129
UPC #
-
Country of Origin
Germany

Dimensions

Length
11.2 mm
Screw Size
M3.5

Details

Color
Natural
Voltage
600 V
Current Rating (Max)
65 A
Centerline (Pitch)
.571 in
Terminal Material
Brass
Number of Positions
1
Number of Levels
1
Screw Plating Finish
Bright
Housing Material
Polyamide 6
Number of Rows
1
UL Flammability Rating
UL 94V-2
Connector Mounting Type
Panel
Current Rating
65 A
Product Type
Barrier Strip
Terminal Plating Material
Tin
Screw Material
Steel
Wire Range
14 to 6 AWG
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.