
TSB200003DS=EUROPA T-BL 14.5MM
Mfr # 1776313-3
Zoro # G000984130
product price: $5.85
/eaSold in multiples of 14 for $81.90
Key Features
Voltage
600 V
Color
Natural
Length
40.2 mm
Terminal Plating Material
Tin
Mounting Insert
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776313-3
Zoro #
G000984130
UPC #
-
Country of Origin
Unknown
Dimensions
Length
40.2 mm
Screw Size
M3.5
Details
Voltage
600 V
Color
Natural
Terminal Plating Material
Tin
Mounting Insert
Without
Screw Plating Material
Zinc Chromate
Number of Levels
1
Screw Material
Steel
Product Type
Barrier Strip
Mounting Ears
Without
Connector Mounting Type
Panel
Current Rating (Max)
65 A
Number of Positions
3
Centerline (Pitch)
.571 in
Screw Plating Finish
Bright
Terminal Material
Brass
UL Flammability Rating
UL 94V-2
Current Rating
65 A
Number of Rows
1
Housing Material
Polyamide 6
Wire Range
14 to 6 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.