This item is Discontinued.

Te Connectivity TSB200005KDS=EUROPA BL 14.5MM 1776315-5

TSB200005KDS=EUROPA BL 14.5MM (Discontinued)

  • Mfr # 1776315-5
  • Zoro # G200984169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776315-5
Zoro #
G200984169
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3.5

Details

Color
Natural
Voltage
600 V
Connector Mounting Type
Panel
Current Rating (Max)
65 A
Terminal Material
Brass
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Number of Levels
1
Screw Plating Finish
Bright
UL Flammability Rating
UL 94V-2
Centerline (Pitch)
.571 in
Number of Positions
5
Product Type
Barrier Strip
Mounting Insert
Without
Current Rating
65 A
Wire Range
14 to 6 AWG
Mounting Ears
Without
Terminal Plating Material
Tin
Housing Material
Polyamide 6
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.