Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB200010DS=EUROPA T-BL 14.5MM 1-1776313-0

TSB200010DS=EUROPA T-BL 14.5MM (Discontinued)

  • Mfr # 1-1776313-0
  • Zoro # G400982873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776313-0
Zoro #
G400982873
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.58 in
Screw Size
M3.5

Details

Voltage
600 V
Color
Natural
Mounting Insert
Without
Terminal Material
Brass
Connector Mounting Type
Panel
Current Rating
65 A
Wire Range
14 to 6 AWG
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-2
Product Type
Barrier Strip
Screw Material
Steel
Mounting Ears
Without
Screw Plating Finish
Bright
Current Rating (Max)
65 A
Housing Material
Polyamide 6
Screw Plating Material
Zinc Chromate
Centerline (Pitch)
.571 in
Number of Rows
1
Number of Levels
1
Number of Positions
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.