Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB2000K04DSHT=EUROPA BL 14.5M 1986469-4

TSB2000K04DSHT=EUROPA BL 14.5M (Discontinued)

  • Mfr # 1986469-4
  • Zoro # G600984356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986469-4
Zoro #
G600984356
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M5

Details

Voltage
600 V
Color
Brown
Connector Mounting Type
Panel
Screw Plating Finish
Bright
Mounting Ears
Without
Current Rating
65 A
Number of Rows
1
Number of Positions
4
Centerline (Pitch)
.571 in
Wire Range
14 to 6 AWG
Housing Material
Polyamide 6
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Mounting Insert
Without
Product Type
Barrier Strip
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Current Rating (Max)
65 A
Number of Levels
1
Terminal Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.