
TSB23012DS=EUROPA TERM BLK 8MM
Mfr # 1-1776293-2
Zoro # G100930211
product price: $10.15
/eaSold in multiples of 8 for $81.20
Key Features
Insulation Color
Natural
Connection Material
Brass
Overall Length
3.7 in
Wire Range
26 to 12 AWG
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1776293-2
Zoro #
G100930211
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3.7 in
Details
Item
Barrier Strip
Insulation Color
Natural
Connection Material
Brass
Wire Range
26 to 12 AWG
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.