Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSB5000231=EUROPA TRM BLK 10MM

  • Mfr # 1776297-2

  • Zoro # G100983903


product price: $2.35
/ea
Sold in multiples of 2200 for $5,170.00

Key Features

Length
16.6 mm
Color
Natural
Current Rating (Max)
40 A
Mounting Ears
Without
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1776297-2
Zoro #
G100983903
UPC #
-
Country of Origin
United States

Dimensions

Length
16.6 mm
Screw Size
M3

Details

Color
Natural
Current Rating (Max)
40 A
Mounting Ears
Without
Screw Plating Material
Zinc Chromate
Terminal Material
Brass
Mounting Insert
Without
Screw Plating Finish
Bright
Current Rating
30 A
Connector Mounting Type
Panel
Number of Positions
2
UL Flammability Rating
UL 94V-2
Housing Material
Polyamide 6
Number of Levels
1
Number of Rows
1
Wire Range
22 to 10 AWG
Terminal Plating Material
Tin
Centerline (Pitch)
.394 in
Screw Material
Steel
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.