Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSB5000331DS=EUROPA T-BLK 10MM 1776296-3

TSB5000331DS=EUROPA T-BLK 10MM (Discontinued)

  • Mfr # 1776296-3
  • Zoro # G800983623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776296-3
Zoro #
G800983623
UPC #
-
Country of Origin
Germany

Dimensions

Length
26.6 mm
Screw Size
M3

Details

Color
Natural
Wire Range
22 to 10 AWG, 22 to 12 AWG
Centerline (Pitch)
.394 in
Current Rating (Max)
30 A
Terminal Material
Brass
Screw Plating Finish
Bright
Number of Levels
1
Mounting Ears
Without
Screw Material
Steel
Terminal Plating Material
Tin
Screw Plating Material
Zinc Chromate
Mounting Insert
Without
Product Type
Barrier Strip
UL Flammability Rating
UL 94V-2
Number of Positions
3
Current Rating
30 A
Housing Material
Polyamide 6
Connector Mounting Type
Panel
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.