
TSB5000831DSHT=EUROPA T/B 10MM
Mfr # 1776298-8
Zoro # G700983952
product price: $6.85
/ea
Sold in multiples of 15 for $102.75
Key Features
Color
Brown
Wire Range
24 to 12 AWG
Connector Mounting Type
Panel
Screw Size
M3
Terminal Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1776298-8
Zoro #
G700983952
UPC #
-
Country of Origin
Germany
Dimensions
Screw Size
M3
Details
Color
Brown
Wire Range
24 to 12 AWG
Connector Mounting Type
Panel
Terminal Plating Material
Tin
Screw Plating Finish
Bright
Centerline (Pitch)
.394 in
Mounting Insert
Without
Current Rating (Max)
30 A
Terminal Material
Brass
Current Rating
30 A
Mounting Ears
Without
Operating Temperature Range
-50 to 160°C
Number of Rows
1
UL Flammability Rating
UL 94V-0
Number of Positions
8
Housing Material
Polyamide 6
Screw Material
Steel
Number of Levels
1
Product Type
Barrier Strip
Screw Plating Material
Zinc Chromate
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.