Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSB5000931DS=EUROPA T-BLK 10MM

  • Mfr # 1776296-9

  • Zoro # G200983643


product price: $3.95
/ea
Sold in multiples of 5100 for $20,145.00

Key Features

Color
Natural
Wire Range
22 to 12 AWG, 22 to 10 AWG
Mounting Insert
Without
Product Type
Barrier Strip
Screw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776296-9
Zoro #
G200983643
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3

Details

Color
Natural
Wire Range
22 to 12 AWG, 22 to 10 AWG
Mounting Insert
Without
Product Type
Barrier Strip
Screw Material
Steel
Centerline (Pitch)
.394 in
Screw Plating Finish
Bright
Number of Levels
1
Current Rating (Max)
30 A
Connector Mounting Type
Panel
Mounting Ears
Without
Housing Material
Polyamide 6
Number of Rows
1
UL Flammability Rating
UL 94V-2
Terminal Material
Brass
Current Rating
30 A
Screw Plating Material
Zinc Chromate
Terminal Plating Material
Tin
Number of Positions
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.