Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSC-112L3H 000 2-1419130-4

TSC-112L3H 000 (Discontinued)

  • Mfr # 2-1419130-4
  • Zoro # G401034557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419130-4
Zoro #
G401034557
UPC #
-
Country of Origin
China

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Contact Material
Nickel-Titanium Alloy
Power Consumption - Relay
150 mW
Item - Relay
TSC Signal Relay
Number of Poles
1
Features
Sensitive Type
Contact Limiting Continuous Current
1A
Coil Type
Monostable, AC/DC
Operating Temp. Range
-30 to 80°C
Protection Category
RTIII
Contact Limiting Making Current
1A
Contact Limiting Short-Time Current
1A
Dielectric Voltage
1000 Vrms Coil and Contact; 400 Vrms Open Contacts
Insulation Creepage
.059 in
Contact Voltage Rating
120 VAC, 24 VDC
Contact Limiting Breaking Current
1A
Switching Voltage
120 VAC, 30 VDC
Switching Current
1mA @ 1V
Contact Rating
1A
Coil Resistance
960 Ω
Insulation Clearance
.079 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.