Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1 A, Through Hole 5-1440007-3

PCB, PCB Relay, 1 A, Through Hole (Discontinued)

  • Mfr # 5-1440007-3
  • Zoro # G601034746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1440007-3
Zoro #
G601034746
UPC #
-
Country of Origin
China

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
1 A
Power Consumption - Relay
300 mW
Contact Material
Nickel-Titanium Alloy
Number of Poles
1
Features
Standard Type
Contact Voltage Rating
120 VAC, 24 VDC
Coil Resistance
1920 Ω
Contact Limiting Continuous Current
1A
Insulation Clearance
.079 in
Contact Limiting Breaking Current
1A
Insulation Creepage
.059 in
Contact Limiting Making Current
1A
Contact Limiting Short-Time Current
1A
Contact Rating
1A
Operating Temp. Range
-30 to 80°C
Switching Voltage
30 VDC, 120 VAC
Coil Type
Monostable, AC/DC
Dielectric Voltage
1000 Vrms Coil and Contact; 400 Vrms Open Contacts
Switching Current
1mA @ 1V
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.