Zoro Homepage
This item is Discontinued.
Te Connectivity TSC-124L3H 000 2-1419130-8

TSC-124L3H 000 (Discontinued)

  • Mfr # 2-1419130-8
  • Zoro # G901034675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419130-8
Zoro #
G901034675
UPC #
-
Country of Origin
China

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Features
Sensitive Type
Item - Relay
TSC Signal Relay
Number of Poles
1
Contact Material
Nickel-Titanium Alloy
Power Consumption - Relay
150 mW
Contact Voltage Rating
120 VAC, 24 VDC
Operating Temp. Range
-30 to 80°C
Insulation Clearance
.079 in
Coil Type
Monostable, AC/DC
Contact Limiting Continuous Current
1A
Protection Category
RTIII
Contact Limiting Breaking Current
1A
Contact Limiting Short-Time Current
1A
Insulation Creepage
.059 in
Switching Voltage
120 VAC, 30 VDC
Coil Resistance
3840 Ω
Dielectric Voltage
1000 Vrms Coil and Contact; 400 Vrms Open Contacts
Switching Current
1mA @ 1V
Contact Limiting Making Current
1A
Contact Rating
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.