Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TSD21EEGRA04=SLIDE SWITCH 1825014-2

TSD21EEGRA04=SLIDE SWITCH (Discontinued)

  • Mfr # 1825014-2
  • Zoro # G500967008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825014-2
Zoro #
G500967008
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.2 mm [ .402 in ]
Width
9.14 mm [ .36 in ]
PCB Tail Length
3.3 mm [ .13 in ]
Actuator Length
2.7 mm [ .1063 in ]

Details

Stamped Marking
With
Actuator Style
Extended Dual, Side
Number of Actuators
Dual
Mounting Type
Through Hole
Terminal Configuration
Standard
Actuator Travel
3 mm [ .1181 in ]
Mounting Angle
Right Angle
Product Type
Switch
PCB Mount Retention Type
Extended
Actuator Material
Polyester
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Gold
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Threaded Case
Without
Actuator Color
Black
Terminals Connected
1-2, 4-5
Operating Function
On Off On
Switch Type
Slide
Termination Type
PC
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.