Zoro Homepage

TSPDF11FGRA0=BUTTON 60377 40

  • Mfr # 3-1437573-6

  • Zoro # G200974719


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Case Material
Thermoplastic (LCP)
Ganged
No
Switch Type
Pushbutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437573-6
Zoro #
G200974719
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
.2 in
Button Width
.1 in

Details

Item
Push Button Switch
Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Case Material
Thermoplastic (LCP)
Ganged
No
Switch Type
Pushbutton
Mounting Type
Through Hole
Switch Contact Plating Material
Gold over Nickel
Mounting Angle
Right Angle
Seal Type
Rubber O-Ring
Process Sealed
Yes
Tactile
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Material
Nylon - GF
Contact Base Material
Copper Alloy
Temperature Rating
High
Actuator Style
Round
Operating Function
On (On)
Dust Proof
No
Number of Actuators
Single
Product Type
Switch
ESD Grounding Terminal
Without
Actuator Profile
Flush
Actuator Color
Black
Snap Action
Without
Illuminated
No
Support Bracket
Without
Low Profile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.