Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSS11DGPC04=SLIDE SWITCH SPDT

  • Mfr # 1571982-1

  • Zoro # G000965450


product price: $12.65
/ea
Sold in multiples of 11 for $139.15

Key Features

Length
.402 in
Width
.206 in
Actuator Style
Extended, Top
Contact Base Material
Copper
Actuator Length
.1102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571982-1
Zoro #
G000965450
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.402 in
Width
.206 in
Actuator Length
.1102 in
PCB Tail Length
.13 in

Details

Actuator Style
Extended, Top
Contact Base Material
Copper
Mounting Angle
Vertical
Number of Positions
2
Mounting Type
Through Hole
Threaded Case
Without
Product Type
Switch
Stamped Marking
With
Number of Actuators
Single
Terminals Connected
1 to 2
Actuator Color
Black
Termination Type
PC
Configuration (Pole-Throw)
Single Pole - Double Throw
Terminal Configuration
Standard
PCB Mount Retention Type
Extended
UL Flammability Rating
UL 94V-0
Switch Type
Slide
Switch Contact Plating Material
Gold
Actuator Material
PBT
Operating Function
On None On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.