Zoro Homepage

TSS11DGPC=SLIDE SWITCH P/C TER

  • Mfr # 1-1437579-0

  • Zoro # G200965304


product price: $6.19
/ea
Sold in multiples of 15 for $92.85

Key Features

Switch Type
Slide
Width
.206 in
Length
.402 in
Actuator Color
Black
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437579-0
Zoro #
G200965304
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.206 in
Length
.402 in
Actuator Length
.1098 in
PCB Tail Length
.13 in

Details

Switch Type
Slide
Actuator Color
Black
Mounting Angle
Vertical
Threaded Case
Without
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
PC
Contact Base Material
Copper
Terminal Configuration
Standard
Operating Function
On None On
Number of Actuators
Single
Number of Positions
2
Terminals Connected
2 to 3
Actuator Style
Extended, Top
UL Flammability Rating
UL 94V-0
PCB Mount Retention
Without
Product Type
Switch
Stamped Marking
With
PCB Mount Retention Type
Extended
Mounting Type
Through Hole
Switch Contact Plating Material
Gold
Actuator Material
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.