Zoro Homepage
This item is Discontinued.
Te Connectivity TSS11DGRA04=SLIDE SWITCH SPDT 1571984-1

TSS11DGRA04=SLIDE SWITCH SPDT (Discontinued)

  • Mfr # 1571984-1
  • Zoro # G700965279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571984-1
Zoro #
G700965279
UPC #
-
Country of Origin
United States

Dimensions

Length
.4 in
Width
.226 in
Actuator Length
.1098 in
PCB Tail Length
.13 in

Details

Threaded Case
Without
Terminals Connected
1 to 2
Mounting Type
Through Hole
Number of Actuators
Single
Number of Positions
2
Actuator Style
Extended, Side
Switch Contact Plating Material
Gold
Contact Base Material
Copper Alloy
Operating Function
On None On
Configuration (Pole-Throw)
Single Pole - Double Throw
Stamped Marking
With
Actuator Material
Polyester
UL Flammability Rating
UL 94V-0
Switch Type
Slide
Mounting Angle
Right Angle
Actuator Color
Black
PCB Mount Retention Type
Extended
Terminal Configuration
Standard
Product Type
Switch
Termination Type
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.