
TSS11DGRA=SWITCH SLIDE RA TERM
Mfr # 1-1437579-1
Zoro # G300930271
product price:Â $10.99
/ea
Sold in multiples of 125 for $1,373.75
Key Features
Connection Material
Copper
Connection Type
Standard, PC
Overall Length
0.4 in
Contact Plating Material
Gold
Mounting Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1437579-1
Zoro #
G300930271
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.4 in
Details
Connection Material
Copper
Connection Type
Standard, PC
Item
Switch
Contact Plating Material
Gold
Mounting Type
Right Angle
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.