Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSS11EGRA=SWITCH SLIDE RA TERM

  • Mfr # 1-1437579-5

  • Zoro # G000930250


product price: $10.59
/ea
Sold in multiples of 8 for $84.72

Key Features

Overall Length
0.4 in
Connection Type
Standard, PC
Connection Material
Copper
Mounting Type
Right Angle
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437579-5
Zoro #
G000930250
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.4 in

Details

Item
Switch
Connection Type
Standard, PC
Connection Material
Copper
Mounting Type
Right Angle
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.