
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437579-9
Zoro #
G400965500
UPC #
-
Country of Origin
Mexico
Dimensions
Width
.36 in
Length
.4 in
Actuator Length
.1098 in
PCB Tail Length
.13 in
Details
Actuator Material
Polyester
Mounting Type
Through Hole
Terminals Connected
2 to 3
Actuator Color
Black
Product Type
Switch
Switch Contact Plating Material
Gold
PCB Mount Retention Type
Extended
UL Flammability Rating
UL 94V-0
Terminal Configuration
Standard
Switch Type
Slide
Stamped Marking
With
Mounting Angle
Vertical
Contact Base Material
Copper
Termination Type
PC
Threaded Case
Without
Actuator Style
Top
Operating Function
On None On
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Double Throw
Number of Positions
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.