TST11DGPC1D04

  • Mfr # 1825455-1

  • Zoro # G301034671


product price:  $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Switch Type
Toggle
Toggle Length
.206 in
Bushing Style
Unthreaded
Termination Type
Vertical
Insulation Resistance
1000 MΩ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825455-1
Zoro #
G301034671
UPC #
-
Country of Origin
Mexico

Dimensions

Toggle Length
.206 in

Details

Switch Type
Toggle
Bushing Style
Unthreaded
Termination Type
Vertical
Insulation Resistance
1000 MΩ
Seal Type
Internal Actuator O-Ring
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Actuation
Vertical
Product Type
Switch
Toggle Style
Baton Short
Mounting Type
Through Hole
Operating Function
On None On
Contact Base Material
Brass
Dielectric Strength
1000 VAC
Process Sealed
Yes
Switch Contact Plating Material
Gold over Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.