
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825219-6
Zoro #
G501034570
UPC #
-
Country of Origin
Mexico
Dimensions
Toggle Length
5.61 mm [ .221 in ]
Details
Switch Type
Toggle
Color
Black
Toggle Actuation
PC
Operating Function
On Off On
Process Sealed
No
Sealed
Yes
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Double Throw
Dielectric Strength (VAC)
1000
Voltage Rating
20 VDC
Toggle Style
Baton Short
Contact Base Material
Copper Alloy
Contact Resistance (mΩ)
10
Mounting Type
Through Hole
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Termination Type
Printed Circuit, Vertical
Contact Plating
Gold
Bushing Style
Unthreaded
Insulation Resistance (MΩ)
1000
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.