Zoro Homepage
This item is Discontinued.
Te Connectivity TT21NGPC1=SW TOGGLE W/GOLD PC 1437562-3

TT21NGPC1=SW TOGGLE W/GOLD PC (Discontinued)

  • Mfr # 1437562-3
  • Zoro # G800965728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437562-3
Zoro #
G800965728
UPC #
-
Country of Origin
Mexico

Dimensions

Toggle Length
.216 in

Details

Switch Type
Toggle
Color
Black
Bushing Style
Unthreaded
Process Sealed
No
UL Flammability Rating
UL 94V-0
Seal Type
Terminal Seal (Epoxy)
Sealed
Yes
Switch Contact Plating Material
Gold over Nickel
Configuration (Pole-Throw)
Double Pole - Double Throw
Insulation Resistance
1000 MΩ
Actuator Finish
Nickel
Toggle Actuation
Vertical
Termination Type
Vertical, Printed Circuit
Product Type
Switch
Contact Base Material
Copper Alloy
Dielectric Strength
1000 VAC
Toggle Style
Baton Short
Voltage Rating
20 VDC
Mounting Type
Through Hole
Operating Function
On None On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.