
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1437562-1
Zoro #
G900967066
UPC #
-
Country of Origin
Mexico
Dimensions
Toggle Length
.296 in
Bushing Thread Size
17807
Details
Switch Type
Toggle
Mounting Type
Panel
Bushing Style
Threaded
Contact Base Material
Gold
Seal Type
Terminal Seal (Epoxy)
Operating Function
On None On
Insulation Resistance
1000 MΩ
Toggle Style
Baton Medium
Sealed
Yes
UL Flammability Rating
UL 94V-0
Process Sealed
No
Toggle Actuation
Vertical
UL Rating
Qualified
Contact Current Rating
3A
Configuration (Pole-Throw)
Double Pole - Double Throw
Voltage Rating
125 VAC, 28 VDC
Termination Type
Vertical, Wire Lugs
UL/CSA Current Rating (125V)
3A
Dielectric Strength
1000 VAC
Actuator Finish
Thermoplastic
Product Type
Switch
Switch Contact Plating Material
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.