
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1676979-6
Zoro #
G001034599
UPC #
-
Country of Origin
China
Dimensions
Dimensions
23.5 x 22.6 mm
Details
Sealed
No
Voltage Rating
200 V
Product Type
Variable Resistor
Power Rating
1 W
Termination Type
Eyelet
Resistance
250 Ω
Tolerance
0.1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.