TW LEAF CRP HSG. 30-POS.

  • Mfr # 1-583717-3

  • Zoro # G100955504


product price:  $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Material
Glass-Filled Polyester
Length
3.3 in
Height
3/4 in
Number of Rows
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-583717-3
Zoro #
G100955504
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.3 in
Height
3/4 in

Details

Item
Housing
Material
Glass-Filled Polyester
Number of Rows
2
Color
Black
Max. Temp.
105°C
Number of Contacts
30
Terminal Type
Crimp
Current Rating
5 A
Hole Center to Center
2.54 mm
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.