Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TW LF CRP HSG 36 POS 2-583861-5

TW LF CRP HSG 36 POS (Discontinued)

  • Mfr # 2-583861-5
  • Zoro # G900956084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-583861-5
Zoro #
G900956084
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3/4 in
Length
4.43 in

Details

Item
Housing
Color
Black
Number of Rows
2
Material
Glass-Filled Polyester
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Number of Contacts
36
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.