
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2199250-4
Zoro #
G101068753
UPC #
-
Country of Origin
China
Dimensions
Width
0.059 in
Height
3.6 mm
Contact Plating Thickness
0.5 µm
Details
Item
Spring Finger
Max. Temp.
85°C
Application
Signal
Contact Finish
Gold Flash
Current Rating
2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.