
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171825-4
Zoro #
G701066531
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.8 µm
Details
Max. Temp.
95°C
Application
Power, Signal
Features
Shrouded
Color
Natural
Material
Brass
Connector Terminates To
Printed Circuit Board
Number of Contacts
4
Current Rating
3.5 A
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Number of Rows
1
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.