Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TYPE VI SKT CONT MULTIMATE

  • Mfr # 66594-1

  • Zoro # G201033972


product price: $0.57
/ea
Sold in multiples of 1500 for $855.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Brass
For Use With
G Series Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66594-1
Zoro #
G201033972
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
2.03 mm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
For Use With
G Series Connectors
Application
Signal
Wire Type
Discrete
Contact Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.