UHF PLUG-MINIATURE

  • Mfr # 5228664-2

  • Zoro # G201034702


product price:  $9.69
/ea
Sold in multiples of 9 for $87.21

Key Features

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 223, RG 400, RG 142
Material
Brass
Type
Miniature, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5228664-2
Zoro #
G201034702
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 223, RG 400, RG 142
Material
Brass
Type
Miniature, Plug

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.