Zoro Homepage

ULTRA-FAST 187 ASY REC 16-14 AWG TPBR

  • Mfr # 3-350815-2

  • Zoro # G400966361


product price: $0.23
/ea
Sold in multiples of 2200 for $506.00

Key Features

Insulation Color
Blue
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Wire Range
1.31 to 2.08 mm²
Overall Length
0.855 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-350815-2
Zoro #
G400966361
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.855 in

Details

Insulation Color
Blue
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Wire Range
1.31 to 2.08 mm²
Seam
Closed
Max. Temp.
221 Degrees F
Max. Voltage
600V
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Terminal Type
Quick Connect Receptacle
Standards
UL Rating
Application
Wire & Cable
Insulation Dia
0.16 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.