Zoro Homepage

ULTRA-FAST 187 ASY REC 16-14 AWG TPBR

  • Mfr # 3-520338-2

  • Zoro # G100966968


product price: $0.29
/ea
Sold in multiples of 2200 for $638.00

Key Features

Insulation Color
Blue
Insulation Type
Fully Insulated
Features
Wire Insulation Support
Max. Voltage
600V
Wire Range
1.31 to 2.08 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-520338-2
Zoro #
G100966968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.515 in

Details

Item
Quick Connect Receptacle
Insulation Color
Blue
Insulation Type
Fully Insulated
Features
Wire Insulation Support
Max. Voltage
600V
Wire Range
1.31 to 2.08 mm²
Standards
UL Rating
Max. Temp.
221 Degrees F
Seam
Closed
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Connection Type
F-Crimp
Connection Material
Brass
Application
Wire & Cable
Insulation Dia
0.185 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.