Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-FAST 187 ASY REC 16-14 AWG TPBR

  • Mfr # 3-521247-2

  • Zoro # G200967018


product price: $0.30
/ea
Sold in multiples of 1700 for $510.00

Key Features

Insulation Color
Blue
Insulation Type
Fully Insulated
Standards
UL Rating
Wire Range
1.31 to 2.08 mm²
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-521247-2
Zoro #
G200967018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.565 in

Details

Item
Quick Connect Receptacle
Insulation Color
Blue
Insulation Type
Fully Insulated
Standards
UL Rating
Wire Range
1.31 to 2.08 mm²
Max. Temp.
221 Degrees F
Terminal Type
Flag
Max. Voltage
600V
Seam
Closed
Features
Wire Insulation Support
Connection Type
F-Crimp
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.26 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.