Zoro Homepage

ULTRA-FAST 187 ASY REC 22-18 TPBR

  • Mfr # 2-520335-2

  • Zoro # G400966835


product price: $0.46
/ea
Sold in multiples of 250 for $115.00

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated
Terminal Type
Flag
Connection Material
Brass
Wire Range
0.32 to 0.82 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520335-2
Zoro #
G400966835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.515 in

Details

Item
Quick Connect Receptacle
Insulation Color
Red
Insulation Type
Fully Insulated
Terminal Type
Flag
Connection Material
Brass
Wire Range
0.32 to 0.82 mm²
Features
Wire Insulation Support
Seam
Closed
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V
Connection Type
F-Crimp
Standards
UL Rating
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.165 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.