Zoro Homepage
This item is Discontinued.
Te Connectivity ULTRA-FAST 250 ASY REC 22-18 TPBR 2-520856-2

ULTRA-FAST 250 ASY REC 22-18 TPBR (Discontinued)

  • Mfr # 2-520856-2
  • Zoro # G800966770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520856-2
Zoro #
G800966770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.63 in

Details

Item
Quick Connect Receptacle
Insulation Color
Red
Insulation Type
Fully Insulated
Standards
UL Rating
Seam
Closed
Max. Temp.
221 Degrees F
Connection Type
F-Crimp
Wire Range
0.32 to 0.82 mm²
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Flag
Max. Voltage
600V
Application
Wire & Cable
Insulation Dia
0.23 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.