Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-FAST 250 ASY REC 22-18 TPBR

  • Mfr # 2-521192-2

  • Zoro # G000966990


product price: $0.52
/ea
Sold in multiples of 450 for $234.00

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Overall Length
0.935 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-521192-2
Zoro #
G000966990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.935 in

Details

Insulation Color
Red
Insulation Type
Fully Insulated
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Seam
Closed
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Terminal Type
Quick Connect Tab & Receptacle
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.23 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.