
ULTRA-FAST 250 ASY TAB 16-14 AWG TPBR (Discontinued)
- Mfr # 3-520106-2
- Zoro # G900941325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-520106-2
Zoro #
G900941325
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.855 in
Details
Insulation Color
Blue
Wire Range
1.31 to 2.08 mm²
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Seam
Closed
Max. Temp.
221 Degrees F
Max. Voltage
600V
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Terminal Type
Quick Connect Tab
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.16 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.