
ULTRA-POD 187 ASSY REC 18-14 AWG TPBR
Mfr # 1969133-2
Zoro # G100965466
product price: $0.25
/eaSold in multiples of 8800 for $2,200.00
Key Features
Insulation Type
Non-Insulated
Seam
Open
Connection Type
F-Crimp
Features
Wire Insulation Support
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969133-2
Zoro #
G100965466
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
0.82 to 2.08 mm²
Details
Item
Receptacle
Insulation Type
Non-Insulated
Seam
Open
Connection Type
F-Crimp
Features
Wire Insulation Support
Connection Material
Brass
Terminal Type
Flag
Contact Plating Material
Tin
Insulation Dia
0.11 to 0.16 in
Maximum Operating Temperature
221 Degrees F
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.