Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSEMBLY REC 18-14 AWG BR

  • Mfr # 1969529-1

  • Zoro # G301033742


product price: $0.34
/ea
Sold in multiples of 2000 for $680.00

Key Features

Overall Length
34.7mm[1.366in]
Wire Insulation Diameter (Max)(mm)
4.32
Applies To
Wire/Cable
Plating Material
Brass, Unplated
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969529-1
Zoro #
G301033742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34.7mm[1.366in]
Wire Insulation Diameter (Max)(mm)
4.32
Mating Tab Thickness
.81mm[.032in]
Wire Size (mm²)(mm²)
.8 - 2
Wire Size (AWG)(AWG)
18 - 14
Wire Insulation Diameter
2.79 4.32mm[.11 .17in]
Mating Tab Width
6.35mm[.25in]

Details

Applies To
Wire/Cable
Plating Material
Brass, Unplated
UL Flammability Rating
UL 94V-0
Insertion Force
Low
Insulated Wire Support
Yes
Stud Hole
No
Mating Retention Type
Dimple
FASTON
Yes
Barrel Color
Natural
Operating Temperature Range(°C)
15 35
Number of Pairs
1
Crimp Type
F-Crimp
Insulated
Yes
Support Style
Insulation Support
Insulation Material
Nylon 6/6
Terminal Orientation
Straight
Fully Insulated
Yes
For Housing Type
Single or Multiple
Disconnect Type
Quick Disconnect Pin
Connection Capacity
Multiple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.