Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSY REC 18-14 AWG BR

  • Mfr # 521367-1

  • Zoro # G301034107


product price: $0.23
/ea
Sold in multiples of 2000 for $460.00

Key Features

Wire Size
.82-2.08 mm2
Overall Length
1.366 in
Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
Fully Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521367-1
Zoro #
G301034107
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
1.366 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.11 - .17 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
Fully Insulated
Yes
UL Listed
File No. E66717
UL Flammability Rating
UL 94V-0
Insulated
Yes
Contact Base Material
Brass
FASTON
Yes
Discrete Wire Type
Stranded
Barrel Type
Open
Terminal & Splice Style
Receptacle
Voltage (Max)
600 V
Barrel Color
Natural
Terminal Orientation
Straight
CSA Certified
Yes
Plating Material
Unplated
Insertion Force
Low
Terminates To
Wire & Cable
UL Rating
Listed
Crimp Type
F-Crimp
Disconnect Type
Quick Disconnect Pin
Operating Temperature Range
-40 105 °C
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.