Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ULTRA-POD 250 ASSY REC 18-14 AWG NPST 1969447-1

ULTRA-POD 250 ASSY REC 18-14 AWG NPST (Discontinued)

  • Mfr # 1969447-1
  • Zoro # G201033699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969447-1
Zoro #
G201033699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34.7mm[1.366in]
Wire Insulation Diameter (Max)(mm)
4.32
Wire Insulation Diameter
3.05 4.32mm[.12 .17in]
Mating Tab Width
6.35mm[.25in]
Mating Tab Thickness
.81mm[.032in]
Wire Size (mm²)(mm²)
.8 - 2
Wire Size (AWG)(AWG)
18 - 14
Plating Thickness(µm)
3.81

Details

Insulated
Yes
Insulation Material
Nylon 6/6
Connection Capacity
Multiple
Stud Hole
No
Fully Insulated
Yes
Voltage (Max)(V)
600
Insertion Force
Low
Barrel Color
Natural
UL Flammability Rating
UL 94V-0
FASTON
Yes
Support Style
Insulation Support
Mating Retention Type
Dimple
Insulated Wire Support
Yes
Operating Temperature Range(°C)
-40 105
Plating Material
Nickel, Steel
UL Rating
Recognized
For Housing Type
Single or Multiple
Applies To
Wire/Cable
Disconnect Type
Quick Disconnect Pin
Number of Pairs
1
Terminal Orientation
Straight
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.