Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSY REC 18-14 AWG TPBR

  • Mfr # 1969529-2

  • Zoro # G100965817


product price: $0.20
/ea
Sold in multiples of 500 for $100.00

Key Features

Insulation Color
Natural
Insulation Type
Fully Insulated Nylon 6/6
Connection Type
F-Crimp
Wire Range
18 to 14 AWG
Overall Length
1.366 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969529-2
Zoro #
G100965817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.366 in

Details

Insulation Color
Natural
Insulation Type
Fully Insulated Nylon 6/6
Connection Type
F-Crimp
Wire Range
18 to 14 AWG
Max. Temp.
35 Degrees C
Application
Wire/Cable
Terminal Type
Quick Disconnect Pin
Contact Plating Material
Brass, Tin
Terminal Orientation
Straight
Insulation Dia
0.11 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.