Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ULTRA-POD 250 ASSY REC 18-14 AWG TPBR 521716-2

ULTRA-POD 250 ASSY REC 18-14 AWG TPBR (Discontinued)

  • Mfr # 521716-2
  • Zoro # G500966452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521716-2
Zoro #
G500966452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.99 in

Details

Item
Quick Disconnect Pin
Insulation Color
Natural
Insulation Type
Fully Insulated
Wire Range
18 to 14 AWG
Connection Type
Tab-Lok
Max. Voltage
600V
Max. Temp.
105 Degrees C
Terminal Type
Flag
Standards
CSA Certified; UL Rating
Application
Wire/Cable
Wire Type
Stranded, Discrete Wire
Contact Plating Material
Tin
Insulation Dia
0.11 to 0.16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.